14.40mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A14400

  • Zoro # G2532159


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
14.4 mm
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS402A14400
Zoro #
G2532159
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
133 mm
Drill Bit Size
14.4 mm
Shank Dia.
16 mm
Drill Bit Dimension Type
Metric
Flute Length
83 mm
Depth:Dia. Ratio
5xD
Shank Length
48 mm
Drilling Depth
63.00mm
Maximum Drilling Depth
83 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS402
Flute Type
Spiral
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
Metalworking
Decimal Equivalent
0.5669
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 14.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5669, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.