Diamond Turning Insert, Diamond, 2, VCMT, .5, Carbide

  • Mfr # 6839064
  • Zoro # G7927215
product price: 
$
25.25
/ea
Sold in multiples of 10 for $252.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839064
Zoro #
G7927215
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110302-FM4 WSM10S
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
VCMT331
Mounting Style
Screw
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
VCMT2(2)0.5-FM4 WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Manufacturer Grade
WSM10S
Chip-Breaker Code
FM4
Measurement System
Fractional Inch
Included Angle
35 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Nose Radius
0.0080"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Depth of Cut
0.10 to 1.00mm
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCMT2(2)0.5-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews