Refrigerator, Reach In, Top Mount, Single Section, (2) Half Solid Drs, 26"

  • Mfr # HR1HC-1HS

  • Zoro # G2534269


product price:  $5,959.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Width
26"
Height
84 1/2"
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HR1HC-1HS
Zoro #
G2534269
UPC #
-
Country of Origin
United States

Dimensions

Width
26"
Height
84 1/2"
Cord Length
8 ft.
Depth
33 1/2"
Interior Height:
62"
Interior Width
22"
Interior Depth
26"

Details

Color
Silver
Number of Doors
2
Voltage
115
Refrigerant Type
R-290
Hz
60
Plug Type
NEMA 5-15R
Capacity
20.75 cu. ft.
Door Type
Solid
Door Style
Swing
Standards
UL US & Canada
Phase
1
Casters
Yes

Description

Refrigerator, Reach-in, Single Section, 26"W, 84-1/2"H, 21.17 cu. ft., (2) Right Hand Hinged Half Solid Doors with Locks, (3) Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, Top Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP, cULus, UL EPH Classified, UL-Sanitation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.