24 Inch 60 Can & 20 Bottle Dual Zone Outdoor Wine and Beverage cooler
- Mfr # YG-BC-116A2EQ(B)
- Zoro # G423330828
product price:
$
930.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Refrigerator Item
Wine Cooler
Overall Depth
22.4 in
Width
23.4 in
Height
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-BC-116A2EQ(B)
- Zoro #
- G423330828
- UPC #
- 732322707182
- Country of Origin
- China
- Color
- Stainless Steel
- Refrigerator Item
- Wine Cooler
- Construction Material
- Stainless Steel
Dimensions
- Overall Depth
- 22.4 in
- Width
- 23.4 in
- Height
- 34.3 in
Description
The Yeego 24 in. outdoor refrigerator offers durable 304 stainless steel construction, dual-zone temperature control with an adjustable temperature range of 34-65°F, and flexible storage for up to 20 wine bottles and 60 beverage cans. Designed for built-in outdoor use, it keeps drinks perfectly chilled while adding convenience and style to patios, poolside spaces, and outdoor kitchens.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.