Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Polystyrene Divider, Black, 3-3/4" L, 4-1/2" H DIV501/604

Polystyrene Divider, Black, 3-3/4" L, 4-1/2" H (Discontinued)

  • Mfr # DIV501/604
  • Zoro # G2537254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV501/604
Zoro #
G2537254
UPC #
651588009338
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Overall Height
4-1/2"

Details

Material
Polystyrene
Color
Black
Item
Divider
ESD Conductive
No
For Use With
1NTR8, 1NTT4
Used With Bin or Container Style
Shelf Bin
Divider Direction
Side to Side

Description

Divider, Color Black, Material Polystyrene, Overall Height 4 1/2 in, Overall Length 3 3/4 in, Divider Direction Side to Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.