WESTWARD 1/2 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 7/8 in

  • Mfr # 4LXN5

  • Zoro # G2537656


product price:  $6.89
/ea

Key Features

Overall Length
1 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4LXN5
Zoro #
G2537656
UPC #
190735852002
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
7/8 in
Overall Length
1 5/8 in
Socket Depth
Standard
Socket Size
7/8 in
Socket Length
1 5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Standards
ASME B107.110
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
SAE
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Socket Shape
6-Point
Locking
No
Product Type
Impact Socket
Tether Status
Not Tether Capable
Bolt Clearance
12 mm
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 12 mm, Standards ASME B107.110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.