American Garage Door Supply
Lift Handle
Mfr # LH3
Zoro # G2538487
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Type Lift Handle
- Material Steel
- Height (In.) 6 3/4 in
- Depth (In.) 1 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 HB138
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock, Commercial, Stainless LIU-SS
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 116 In., PK2 CAS18-116
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2-3/4 In., PK4 RMSBL3147
- AMERICAN GARAGE DOOR SUPPLY Flag Angle Slotted Bracket, Steel, PR TFAB-U12
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 RMS2197
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 3 In., PK4 RMSP3197
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 RMS3147
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 RMSBL2197
- DURA-LIFT Sealed Box Truck Rollers 1" Steel 608ZZ Bearing 2" Steel Stem (12-Pack) DLBR1S
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 SP300
- American Garage Door Supply Garage Door Brackets