Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0489-SAM

  • Zoro # G205837521


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0489-SAM
Zoro #
G205837521
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRAY
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Update your decor with the Veneto Gray mesh mounted floor and wall tile perfect for your next installation or renovation project to incorporate an updated look to your dream space. this tile features chips on a mesh mounted sheet that brings the look of natural vein cut travertine, in an easy care tile. designed for floor, wall, and countertop use, this mosaic offers water absorption of less than and a moderate variation in tone to create a stylish complement for a wide variety of designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.