This item is Discontinued.

Parker 3/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK 169HD-3-2

3/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (Discontinued)

  • Mfr # 169HD-3-2
  • Zoro # G2538602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
169HD-3-2
Zoro #
G2538602
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Hex Size
7/16 in
Pipe Size
1/8"
Length
1.056"

Details

Item
Male Elbow, 90 Degrees
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
2850 psi
Connection
Tube x MNPT
Type
90 Degrees
Pressure (PSI)
2850

Description

Male Elbow, 90 Degrees , Hex Size 7/16 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.