Spiral Point Tap, Plug, 2

  • Mfr # C57104

  • Zoro # G2538958


product price:  $9.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C57104
Zoro #
G2538958
UPC #
697334571049
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Thread Size
#10-32
75% Thread Drill Size
#21
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
Drill Bit Size
#21
65% Thread Drill Size
4.15 mm
Square Size
0.1520 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Thread Standard
UNF
Series
1011
Threads per Inch
32
Shank Type - Machining
Straight
Class of Fit
2B
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
All Materials
Primary Material Application ISO Code
N, P
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.