1/2" FNPT Brass Ball Valve 3-Way

  • Mfr # 1PZA1

  • Zoro # G2540151


product price:  $29.59
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PZA1
Zoro #
G2540151
UPC #
190735410387
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Handle Material
PVC, Steel
Stem Type
Blowout Resistant
Handle Type
Lever
Stem Material
Brass
Body Material
Brass
Temp. Range
-40 Degrees to 350 Degrees F
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Seat Material
PTFE
Type
Two Piece, Three Way
Operating Temperature - Maximum
350 Degrees F
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
NPT
Maximum Pressure - Steam
100 PSI WSP
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 2
Female
Flow Pattern
L Flow
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, ANSI Flange Class Not Applicable, Outlet Connection Gender - Side 1 Female, Handle Material PVC, Steel, Outlet Connection Type - Side 1 NPT, Outlet Connection Gender - Side 2 Female

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.