Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # C58563

  • Zoro # G2540279


product price:  $17.29
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3670"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C58563
Zoro #
G2540279
UPC #
697334585633
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
Shank Dia.: 0.3670"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Square Size
0.1910 in
75% Thread Drill Size
#7
Shank Length
1 1/2 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
55% Thread Drill Size
#3
Drill Bit Size
#7
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Threads per Inch
20
Spiral Direction
Right Hand
Material Grade - Machining
1094
Extended Neck
Yes
Shank Type - Machining
Straight
Features
High Helix
Thread Standard
UNC
Tap Shank Standard
USCTI Table 302A
Class of Fit
2B
Series
1094
Thread Limit
H3
Helix Angle
52 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
List Number
1094
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.