1" FIPT PVC Spring Check Valve
Mfr # 4RG66
Zoro # G2541804
product price:Â $80.59
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Connection Type
FIPT x FIPT
Connection
FIPT
Body Material
PVC
Connection Type - Check Valves
FIPT x FIPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4RG66
Zoro #
G2541804
UPC #
190735332122
Country of Origin
Mexico
Dimensions
Pipe Size
1"
Overall Height
2 5/16 in
Size
1"
Pipe or Tube Size - Check Valves
1 in
Width
2 5/16 in
Length
5 3/4 in
Overall Length
5.75 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type FIPT x FIPT, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 5 3/4 in, Width 2 5/16 in, Overall Height 2 5/16 in, Hex Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.