1-1/2 in Stainless Steel Socket Weld Coupling, Class 3000, 304L, Full Coupling

  • Mfr # 4307004274

  • Zoro # G2542163


product price:  $19.69
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307004274
Zoro #
G2542163
UPC #
092201331083
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
2-35/64"
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Full Coupling
Max. Steam Pressure
2810 psi @ 350 Degrees F
Max. Pressure
3000 psi
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Color
Silver
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Fitting Side A Type
Socket
Material Grade
304
For Pipe Schedule
80
Fitting Side B Type
Socket
Fitting Side B Gender
Female

Description

The ZORO SELECT - 4307004274 is a full coupling stainless steel pipe fitting designed to join two pipes or tubes in a straight line, maintaining a continuous flow path with no change in internal diameter. Constructed from 304 stainless steel, this coupling features socket weld connections on both ends with a nominal pipe size of 1 1/2 inches. It is pressure rated to Class 3000, supporting maximum internal pressures up to 3000 psi and steam pressures up to 2810 psi at 350°F. The fitting is silver in color and complies with standards including ISO 9001:2008, ASTM A182, and ASME B16.11.

Key Features:

  • Material Grade: 304 stainless steel
  • Fitting Type: Full coupling with socket weld connections on both ends (female gender)
  • Nominal Pipe Size: 1-1/2 inches for both ends
  • Pressure Rating: Class 3000, max pressure 3000 psi, max steam pressure 2810 psi @ 350°F
  • Outside Diameter: Approximately 2-5/16 inches at each connection end
  • Overall Length: 1-1/2 inches
  • Color: Silver
  • Standards: ISO 9001:2008, ASTM A182, ASME B16.11
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.