Brushless DC Motor, ECM, 1/15 HP, 1550 rpm (Discontinued)
- Mfr # 5SME59BLA2059
- Zoro # G2544376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SME59BLA2059
Zoro #
G2544376
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/16 in
Body Dia.
3 3/10 in
Bolt Circle Dia.
2 4/5 in
Shaft Length
2 39/64 in
Overall Length
6 9/32 in
Description
Brushless DC Motor, 1/15 HP, 1550 Nameplate RPM, Nonstandard Frame, Voltage 230, Hz 60, 1 Phase, Full Load Amps 0.8, Auto Motor Thermal Protection, Ins. Class B, No. of Speeds 1, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature -40 to 55 Degrees C, Max. Ambient Temp. 55 Degrees C, Motor Frame Material Cast Aluminum, Overall Length 6 9/32 in, Shaft Dia. 5/16 in, Shaft Length 2 39/64 in, Body Dia. 3 3/10 in, Continuous Duty, Plug Type 2 Prong Lyall M-2-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.