Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle

  • Mfr # 1728040

  • Zoro # G2545529


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
4in
Pipe Size
4 in
Max. Water Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728040
Zoro #
G2545529
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4in
Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
1/4 in
Nominal Valve Size
4 in
Lug Diameter
1/4 in
Handle Length
6.57 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Lever
Standards
ISO
Temp. Range
30 Degrees to 120 Degrees F
Number of Bolt Holes
8
Liner Material
EPDM
Disc Material
PVC
Seal Material
EPDM
Connection Type
Wafer
Number of Stop Positions
19
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
30 Degrees F
ANSI Flange Class
Class 150
Operating Temperature - Maximum
120 Degrees F
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
For Media
Water
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
380
Stem Material
Stainless Steel
Number of Flange Bolt Holes
8
Vacuum Service Rating
Not Rated
Valve Series
Pool-Pro

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 4 in, Temp. Range 30 Degrees to 120 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 1/4 in, Standards ISO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.