Valve, Wafer, PVC, 2" Pipe Sz, Lever Handle

  • Mfr # 1728020

  • Zoro # G2545547


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
2in
Pipe Size
2 in
Max. Water Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1728020
Zoro #
G2545547
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2in
Pipe Size
2 in
Bolt Circle Dia.
4 1/4 in
Lug Dia.
1/4 in
Handle Length
6.57 in
Nominal Valve Size
2 in
Lug Diameter
1/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Lever
Disc Material
PVC
Liner Material
EPDM
Number of Bolt Holes
4
Standards
ISO
Temp. Range
30 Degrees to 120 Degrees F
Seal Material
EPDM
ANSI Flange Class
Class 150
Operating Temperature - Minimum
30 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Number of Stop Positions
19
3-A Standard Compliance
Not Rated
For Media
Water
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
92
Stem Material
Stainless Steel
Maximum Pressure - Steam
Not Rated
Connection Type
Wafer
Valve Series
Pool-Pro

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 2 in, Temp. Range 30 Degrees to 120 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 1/4 in, Lug Dia. 1/4 in, Standards ISO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.