Foot Guard, Safety Toe Caps, Unisex, Strap On, Plastic, 7 oz Wt. Each, Green, Universal Size, 1 Pair

  • Mfr # 5T457

  • Zoro # G2547702


product price:  $14.35
/pr

Key Features

Color
Green
Size
Universal
Material
Plastic
Length
5 1/2 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5T457
Zoro #
G2547702
UPC #
190735531464
Country of Origin
China

Dimensions

Size
Universal
Length
5 1/2 in
Height
4 1/2 in
Width
6 in
Length (Straight Wireway)
5 1/2 in

Details

Item
Foot Guard
Color
Green
Material
Plastic
Gender
Unisex
Weight Each
7 oz
Attachment Type
Straps
Impact Rating
30 lb

Description

Foot Guard, Gender Unisex, Size Universal, Material Plastic, Color Green, Weight Each 7 oz, Impact Rating 30 lb, Dimensions 5-1/2 in L x 6 in W x 4-1/2 in H, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.