1/8" MNPT 316 SS Hex Head Plug

  • Mfr # 2 PH-SS

  • Zoro # G2548567


product price:  $9.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 PH-SS
Zoro #
G2548567
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Fitting Length
0.56 in
Hex Size
7/16"
Pipe Fitting Length
0.56"
Overall Length
9/16 in
Thread Size
1/8 in -27
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Specific Pipe Fitting Shape
Hex Head Plug
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Fittings Sub-Category
Plugs
Max. Pressure
9700 psi
Plug Construction
Solid
Plug Drive Style
7/16 in Hex
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
9,100 psi
Finish/Coating
Bright
Material Grade
316L

Description

The PARKER - 2 PH-SS is a stainless steel hex head plug designed to close off the end of a pipe, fitting, or port with a threaded connection. It is constructed from 316L stainless steel with a bright finish; corrosion resistance and temperature tolerance are inherent to the material and it operates within the specified temperature range (-425°F to 1200°F). The plug has a nominal pipe size of 1/8 in and a solid construction, providing a pressure-tight seal when installed with appropriate sealing components and in accordance with standard installation practices. It connects via a 1/8 in -27 MNPT thread and is compatible with industrial standards ANSI B31.1, ANSI B31.3, and ANSI B1.20.1. Key Features:

  • Material: 316L stainless steel with bright finish
  • Connection type: 1/8 in -27 MNPT threaded
  • Nominal pipe size: 1/8 in
  • Overall length: 9/16 in (0.56 in)
  • Hex drive size: 7/16 in across flats
  • Maximum operating pressure: 9,100 psi
  • Maximum pressure rating: 9,700 psi
  • Temperature range: -425°F to 1200°F
  • Does not include pre-applied thread sealant or sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.