Black Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick

  • Mfr # PS-CACC-491

  • Zoro # G2550003


product price:  $4.69
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-491
Zoro #
G2550003
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.177"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Black
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Color Code
2025
Plastic Properties
Transparent
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Material Color Family
Black
Tensile Strength
11,030 psi
Operating Temp. Range
32 Degrees to 170 Degrees F
Material
Acrylic
Grade
Standard
Tensile Strength Rating
Excellent
Water Absorption
0.4 %
Maximum Temperature
170 Degrees F
Plastic Clarity
Opaque
Machinability
Not Rated
Minimum Temperature
32 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Rockwell M95
Temperature Range
32 Degrees to 170 Degrees F
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Shape
Square
Impact Strength
0.28 ft-lb/in
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Friction Coefficient
0.8
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Fabrication
Cast
Flexural Modulus
2,746 MPa
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
2.67 lb
Light Transmission
0 %
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.171875 in, Black, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.