Standard Clevis Pin, 3/8 in Dia, 1-17/64 in Usable Lg, Steel, 25 PK

  • Mfr # WWG-CLPZ-191

  • Zoro # G2550466


product price:  $11.69
/pk 25, $0.47/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
1-17/64 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-CLPZ-191
Zoro #
G2550466
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
1-17/64 in
Shank Length
1-1/2 in
Length
1 1/2 in
Maximum Usable Length
1 17/64 in
Minimum Hole Size
0.151 in
Head Diameter
33/64 in
Maximum Hole Size
0.166 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1.5 in L 0.375in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.