6 ft Fiberglass Twin Stepladder, 375 lb Capacity

  • Mfr # T7406

  • Zoro # G2557511


product price:  $303.00
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
10.3 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
375 lb
Base Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T7406
Zoro #
G2557511
UPC #
051751011555
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.3 ft
Standing Height - Maximum
3.8 ft
Base Width
25 in
Step Width
3 in
Step Depth
3 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
50 1/8 in
Weight
30 lb
Tread Type
Ribbed
Series
T7400
Number of Steps
5
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Color
Silver, Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Shoe Material
Rubber

Description

The Werner T7406 6 ft Fiberglass Twin Stepladder is the perfect tool for tackling high-up tasks. It features a twin design with five steps and has a 375 lb. load capacity. The sturdy stepladder has a 50 1/8 in. base spread and six feet of ladder height. Made of fiberglass, it can hold up to 375 lbs., making it ideal for both indoor and outdoor use. The wide 25 in. bottom ensures that you have enough room to maneuver around obstacles on the job site or at home. This 5 step ladder comes with an ANSI Type IA rating and is part of Werner's T7400 series line of ladders. The Werner T7406 6 ft Fiberglass Twin Stepladder will provide you with peace of mind as you work on your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.