3/8" FNPT SS Cross

  • Mfr # 4307002404

  • Zoro # G2558701


product price:  $29.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307002404
Zoro #
G2558701
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Outside Dia.
1-5/16"
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
2 3/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Fittings Sub-Category
Crosses
Max. Steam Pressure
2810 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Pressure
3000 psi@100 Degrees F
Specific Pipe Fitting Shape
Cross
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Class
Class 3000
Fitting Side B Type
NPT
Fitting Side D Gender
Female
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Includes Seal
No
Material Grade
316
Fitting Side C Type
NPT
Fitting Side D Type
NPT
Maximum Operating Pressure
Refer to Specification
Color
Silver

Description

The ZORO SELECT - 4307002404 is a stainless steel pipe fitting in the shape of a cross, featuring four female NPT threaded openings arranged at 90 degrees in one plane. This fitting is rated for connecting flow among four pipe runs, suitable for use with 3/8 inch nominal pipe sizes. Made from 316 stainless steel, it is rated for operation at pressures up to 3000 psi at specified temperatures and for steam applications up to 2810 psi at 350°F. The fitting is manufactured in accordance with industry standards including ASME B16.11, ASTM A182, and ASME B1.20.1. It is rated as Class 3000 for pressure applications.

  • Four-way cross shape with equal-sized 3/8 inch female NPT threaded connections on all sides (A, B, C, D).
  • Constructed from 316 stainless steel material grade.
  • Rated for use within specified pressure and temperature ranges: 3000 psi at 100°F for general use, 2810 psi at 350°F for steam.
  • Outside diameter of 1-5/16 inches and overall length of 2 3/16 inches.
  • Threads comply with ASME B1.20.1 NPT standard; dimensional compliance per ASME B16.11; material complies with ASTM A182.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.