Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00318ET3E182JP
Zoro #
G2559986
UPC #
890355878156
Country of Origin
Multiple
Dimensions
Shaft Dia.
7/8"
Overall Length
19-11/16"
Shaft Length
7-5/16"
Length Less Shaft
12-3/8"
Description
Close-Coupled Pump Motor, 3 HP, Nameplate RPM 1760, Voltage 208-230/460, 3 Phase, Frame 182JP, Full Load Amps 7.0-7.8/3.9, 60 Hz, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 19-11/16 In., Shaft Dia. 7/8 In., Shaft Length 7-5/16 In., Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.