316 Stainless Steel Coupling, 1/2 in FNPT x FNPT, Class 150, 300 psi Max Pressure

  • Mfr # 60FC111N012

  • Zoro # G2563985


product price:  $6.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60FC111N012
Zoro #
G2563985
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1/2 in
Overall Length
35.1 mm
Fitting Side A Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Standards
ASME B1.20.1
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
14
Color
Silver
Material Grade
316
Class
Class 150
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
40
Maximum Operating Pressure
300 psi

Description

316 stainless steel coupling designed to connect two pipes or tubes inline. Material: 316 stainless steel. It features female National Pipe Taper (NPT) threaded connections of 1/2 inch nominal pipe size on both ends, rated for a maximum operating pressure of 300 psi and a steam pressure rating of 150 psi. The product's pressure rating conforms to Class 150 standards and it meets ANSI B1.20.1 thread specifications.

Key Features:

  • Type: Coupling, used to connect two pipes or tubes inline.
  • Material: 316 stainless steel.
  • Connection Type: Female NPT threads on both ends, 1/2 in nominal size.
  • Pressure Ratings: Maximum operating pressure of 300 psi, maximum steam pressure of 150 psi.
  • Compliance: Meets ANSI B1.20.1 thread standards and Class 150 pressure class.
  • Compatible Pipe Schedule: Schedule 40.
  • Does not include pre-applied thread sealant or additional seals.
  • Overall Length: 35.1 mm.
  • Low lead compliant for potable water use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.