Fender Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 25 PK
Mfr # Z0453-316
Zoro # G2565577
product price:Â $6.75
/pk 25, $0.27/eaKey Features
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.033 in
Maximum Thickness
0.047 in
Inside Diameter
0.203 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0453-316
Zoro #
G2565577
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#10
Outside Diameter
11/16 in
Minimum Thickness
0.033 in
Maximum Thickness
0.047 in
Inside Diameter
0.203 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Description
Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 11/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.033 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.