Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mueller Industries Type L, Soft coil, Water, 1 1/2In.X 60ft. LS14060

Type L, Soft coil, Water, 1 1/2In.X 60ft. (Discontinued)

  • Mfr # LS14060
  • Zoro # G2568447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS14060
Zoro #
G2568447
UPC #
685768235842
Country of Origin
Unknown

Dimensions

Outside Dia.
1 5/8 in

Details

Item
Coil
Standards
ASTM B88,B306,B280, & B819

Description

Coil, Standards ASTM B88,B306,B280, & B819

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.