Dampers, Extension, Extended Length 16.54
Mfr # HX3M1-002
Zoro # G2570915
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Type
Extension Only
Material
Steel
Compressed Length
10.63 in
Extended Length
16.54 in
Fixed Resistance
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HX3M1-002
Zoro #
G2570915
UPC #
-
Country of Origin
Germany
Dimensions
Compressed Length
10.63 in
Extended Length
16.54 in
Fitting Thread Size
M8
Rod Dia.
0.39 in
Ball Diameter
0.51 in
Cylinder Dia.
1.1 in
Cylinder Diameter
1.1 in
Stroke Length
5 29/32 in
Rod Diameter
0.39 in
Details
Item
Shock Absorber
Type
Extension Only
Material
Steel
Fixed Resistance
No
Locking
No
Damper Type
Extension Only
Max. Weight
674 lb
Stroke
5.91 in
Adjustable Resistance
Yes
Fitting Type
Elbow
System of Measurement
Metric
Rated Capacity - Maximum
674 lb
Force Resistance
Adjustable
Description
Dampers, Extension Only, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 In., Stroke 5.91 In., Extended Length 16.54 In., Compressed Length 10.63 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Extension Only
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.