Motor Run Capacitor, 55 MFD, 5-7/16 In. H

  • Mfr # 2MDW9

  • Zoro # G2571037


product price:  $18.99
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
55
Capacitor Voltage
370V AC
Capacitor Shape
Oval
Overall Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MDW9
Zoro #
G2571037
UPC #
190735223710
Country of Origin
China

Dimensions

Overall Height
5 1/4 in
Overall Width
2 3/4 in
Overall Depth
1 3/4 in
Case Height
4 15/16 in
Diameter
1 3/4 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
55
Capacitor Voltage
370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Standards
cULs Recognized (E136401)
Cover Material
Steel
Hz
60/50
Item
Motor Run Capacitor
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
370V AC
Terminal Gender
Male
Frequency
60/50 Hz
Max. Temperature
70 Degrees C
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Capacitor Voltage (Merch)
370V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 55 MFD, Overall Height 5 1/4 in, Case Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.