1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 86 Pieces 4 mm to 25 mm, 5/32 in to 1 in , Chrome

  • Mfr # 53PN73

  • Zoro # G2571499


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
86
Includes
(70) 6 Point, 12 Point Socket Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Standard 12 Point: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", Standard 12 Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Standard 6 Point: 11mm, 12mm, 13mm, 14mm,15mm, 17mm, 19mm, Standard 6 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", Standard 6 Point: 4mm, 4.5mm, 5mm, 5.5mm,6mm, 7mm, 8mm, 9mm, 10mm, Standard 6 Point: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
Finish
Chrome
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN73
Zoro #
G2571499
UPC #
190735949351
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
4 mm to 25 mm, 5/32 in to 1 in
Standard Socket Style/Size
Standard 12-Point.: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Standard 12-Point.: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Standard 12-Point.: 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 6-Point.: 11 mm, 12 mm, 13 mm, 14 mm ,15 mm, 17 mm, 19 mm, Standard 6-Point.: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Standard 6-Point.: 4 mm, 4.5 mm, 5 mm, 5.5 mm ,6 mm, 7 mm, 8 mm, 9 mm, 10 mm, Standard 6-Point.: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Deep Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm
Deep Socket Style/Size
Deep 12-Point: 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in
Socket Size
1/2 in, 1/4in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size
5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm
Standard Socket Sizes
5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
86
Includes
(70) 6 Point, 12 Point Socket Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Standard 12 Point: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", Standard 12 Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Standard 6 Point: 11mm, 12mm, 13mm, 14mm,15mm, 17mm, 19mm, Standard 6 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", Standard 6 Point: 4mm, 4.5mm, 5mm, 5.5mm,6mm, 7mm, 8mm, 9mm, 10mm, Standard 6 Point: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
Finish
Chrome
Tether Capable
Tether Capable
Standards
ASME
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Ratchets Included
None
Measurement Type
SAE, Metric
Std. Socket Point Styles Included
6, 12
Sockets Included
(70) Standard 6 Point, 12 Point
SAE or Metric
SAE, Metric
Material
Alloy Steel
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Included
Includes Wrenches
Wrenches Not Included
Container Features
Dust Resistant
Number of Standard Sockets
12
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Deep Sockets
16
Container Type
Case
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Socket Shape
12-Point, 6-Point
Piece Count Range
76 to 100
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

The Westward 53PN73 1/4 in., 3/8 in. and 1/2 in. Drive Socket Set is a comprehensive kit of high-quality tools that can handle a wide range of fasteners. This set is great for a variety of jobs, from small repairs to larger projects around the house or office. The kit has three drive sizes - 1/4", 3/8" and 1/2". It comes with both SAE and metric sockets, giving you the option to choose which best suits your needs. Each socket features an alloy steel construction for durability, as well as chrome finish for added protection against corrosion and rusting. You will find 70 standard 6 point sockets and 12 point sockets in this kit. With the Westward 53PN73 1/4 in., 3/8 in., and 1/2 in Drive Socket Set, you can work on all kinds of fasteners without having to worry about compatibility issues or incorrect measurements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.