40 pc. 1/2 in. Dr. Socket Set, Ratchet, SAE/Metric Sockets, Storage Case
- Mfr # W32905
- Zoro # G323311293
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Finish
Polished
Material
Chrome Vanadium Steel
SAE or Metric
Both
Socket Depth
Standard, Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32905
- Zoro #
- G323311293
- UPC #
- 39564329050
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Polished
- Material
- Chrome Vanadium Steel
- SAE or Metric
- Both
- Grade
- Professional
- Case Included
- Yes
- Drive End Type
- Hex,Spark Plug
- Impact Rated
- No
- Socket Points
- 12 point
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard, Deep
Description
Gear up for exceptional performance with our Performance Tool W32905 40-piece 1/2" Dr. Mechanic's Socket Set. Featuring a high torque quick-release ratchet with 108 gear teeth provide and a precise 3.3-degree sweep. Engineered of chrome vanadium alloy steel, this set boasts exceptional strength and durability. The versatile socket assortment includes standard and deep wall options, covering a wide range of SAE and Metric sizes. Convenience and organization are key! The included durable storage case ensures easy transportation and storage. Whether you're a professional mechanic or a DIY enthusiast, this comprehensive socket set is an indispensable tool for tackling any automotive task with confidence. Its superior construction, diverse socket selection, and ergonomic design make it the perfect choice for demanding environments. Invest in the Performance Tool W32905 40-piece 1/2" Dr. Mechanic's Socket Set today and elevate your automotive projects to the next level of precision and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.