Cylinder Truck, 1 Cylinder, 400 lb.

  • Mfr # 750-10

  • Zoro # G2573182


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
19 in
Material
Steel
Color
Green
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750-10
Zoro #
G2573182
UPC #
810649020341
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
19 in
Wheel Diameter
10 in
Base Plate Dimensions
6 x 14 in
Max. Tank Dia. Oxygen
9 1/2 in
Wheel Width
2 3/4 in
Overall Depth
6 in
Height
49 in
Width
19"
Handle Height
49 in
Securing Mechanism Height
31 in
Axle-Mounted Wheel Dia.
10 in
Deck Height
1/2 in
Nose Plate Thickness
3/32 in
Axle Dia.
5/8 in
For Maximum Container Diameter
9 1/2 in
Axle-Mounted Wheel Width
2 3/4 in
Overall Height - Cylinder Raised
62 in
Overall Height - Cylinder Lowered
49 in
Nose Plate Depth
6 in
Nose Plate Width
15 in
Overall HxWxD
49 in x 19 in x 6 in
For Maximum Cylinder Diameter
9 1/2 in
Nose Plate WxD
6 in x 15 in

Details

Material
Steel
Color
Green
Load Capacity
400 lb
Item
Standard Cylinder Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Includes
Chain to Secure Cylinder
Finish
Powder Coated
Cylinder Capacity
1
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Flow-Back
Standards
29 CFR 1926.350(a)(10)
Hub Position
Offset
Non-Marking Axle-Mounted Wheels
No
Frame Finish
Powder Coated
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Profile
Beveled
Axle-Mounted Wheel Bearings
Ball Bearing
Securing Mechanism
Chain
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lift Ring
Without Lift Ring
Weight
33 lb
Includes Stair Climber
With Stair Climber
Brake Type
No Caster Brake
Nose Plate Material
Steel
For Surface Type
Concrete, Grass, Wood
Nose Plate Type
Solid Straight
Axle-Mounted Wheel Type
Semipneumatic
Features
Sturdy Bracing for Durability
Includes Firewall
No
Frame Type
Rounded Back
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Mounting Location
2-Wheel
Compatible with Product Type
300 Size Cylinder
Cylinder Orientation
Single
Frame Material
Steel
Includes Foot Assist
Without Foot Assist
Type
Delivery, 1 Gas Cylinder

Description

1, Overall Height 49 in, Overall Width 19 in, Overall Depth 6 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.