
Not Graded, M10-1.50 Flange Bolt, Plain Steel, 20 mm L, 200 PK
Mfr # M1020D6921A2
Zoro # G2576224
product price:Â $270.99
/pk 200, $1.35/ea
Free Shipping & Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Head Width
15 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M1020D6921A2
Zoro #
G2576224
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.50
Fastener Length
20 mm
Head Width
15 mm
Details
System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Not Graded
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
No Thread
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Description
M10-1.5X20 Metric Din 6921 Indent Hex Flange Washer Non-Serrated Screw Ful Thd A2 Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.