Butane Soldering Iron
Mfr # UT-100SIK
Zoro # G2577215
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Application
Desoldering, Remove Surface Mount Components, Repair Vinyl, Heat Shrink Tubing, Soldering, Spot Dry and More, Pinpoint Heat
Features
Adjustable Temperature Controlled, Built-In Fuel Filter for Consistent Fuel Ignition, Built-In Window Indicates Fuel Level, Dual Function Soldering Iron and Heat Tool, Lighter in Weight Making it Easy to Hold and Use Over Extended Periods of Time
Power Source
Butane
Tip
Pre Tinned Copper
Includes
Ejector, Sponge, Steel Storage Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UT-100SIK
Zoro #
G2577215
UPC #
635705106049
Country of Origin
Japan
Dimensions
Tip Width
3.3 mm
Tool Length
10.3 in
Details
Item
Soldering Iron
Application
Desoldering, Remove Surface Mount Components, Repair Vinyl, Heat Shrink Tubing, Soldering, Spot Dry and More, Pinpoint Heat
Features
Adjustable Temperature Controlled, Built-In Fuel Filter for Consistent Fuel Ignition, Built-In Window Indicates Fuel Level, Dual Function Soldering Iron and Heat Tool, Lighter in Weight Making it Easy to Hold and Use Over Extended Periods of Time
Power Source
Butane
Tip
Pre Tinned Copper
Includes
Ejector, Sponge, Steel Storage Case
Temp. Rating
482 Degrees to 1202 Degrees F
Standards
GS/TUV Listed, UL Listed
Ignition Type
Self-Igniting
Tip Type
Chisel, Heat Shrink, Hot Air
Maximum Torch Temperature
2,500 Degrees F
Fuel Tank Capacity
1 fl oz
Electric Iron Power Equivalence (Maximum)
80 W
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Series
Ultratorch UT-100SI
Run Time
120 min
Maximum Hot Air Tip Temperature
1,202 Degrees F
Product Type
Handpiece Only
Maximum Solder Tip Temperature
932 Degrees F
Tip Manufacturer Part Number
70-01-02, 70-01-52, 70-01-55
Electric Iron Power Equivalence (Minimum)
20 W
Description
Ultratorch, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 80 W, Electric Iron Power Equivalence (Minimum) 20 W, Series Ultratorch UT-100SI, Maximum Solder Tip Temperature 932 Degrees F, Tip Type Chisel, Heat Shrink, Hot Air, Tip Width 3.3 mm, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F, Includes Ejector, Sponge, Steel Storage Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.