Shop PERFORMANCE TOOL
See all product information
Create Account
Cordless Soldering Iron, 1050F, Fast Heat, LED Light, Battery Operated
- Mfr # W2000
- Zoro # G223310273
product price:Â
$
27.15
/ea
Key Features
Includes
Iron, Brass Replaceable Chisel Tips, Safety Stand
Tip Included
No
Heat Rating
1050
Voltage
6V
Charger Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2000
- Zoro #
- G223310273
- UPC #
- 39564106415
- Country of Origin
- China
Details
- Item
- Soldering Iron
- Includes
- Iron, Brass Replaceable Chisel Tips, Safety Stand
- Tip Included
- No
- Heat Rating
- 1050
- Voltage
- 6V
- Charger Included
- No
- Power Source
- Battery
- Battery Included
- No
- No. of Batteries
- 4
- Battery Type
- AA
- Case Included
- No
- Material
- Plastic
- Color
- Black, Red
- Interchangeable Tip
- Yes
- Cordless
- Yes
Description
The Performance Tool cordless soldering iron is a high-performance tool that offers instant heat, reaching 365 degree F (185 degree C) immediately and heating up to working temperature in under 15 seconds. With a maximum temperature of 1050 degree (585 degree C), it is equivalent to a 15W soldering iron, making it ideal for field service repair on small parts and components. The bright LED illumination lights up your work area, allowing you to see clearly and work with precision even in low-light conditions. Powered by 4AA batteries (not included), this portable and convenient battery-powered solder iron is easy to use on the go and has a continuous runtime of up to 30 minutes. This complete set includes 3g of solder (1.2mm diameter, 45cm L) and a safety cap, making it an all-in-one solution for your soldering needs. Use replacement tip model W2000-2 (if you have an older model please use W2000-1) for easy maintenance. Get to work right away with the Performance Tool cordless soldering iron.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.