Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size

  • Mfr # 008044

  • Zoro # G2577531


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Body Material
Brass
Safe Working Water Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008044
Zoro #
G2577531
UPC #
190735278512
Country of Origin
Mexico

Dimensions

Overall Height
3 3/4 in
Overall Length
2 13/16 in
Orifice Diameter
3/4 in
Nominal Pipe Size
3/4 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Body Material
Brass
Safe Working Water Pressure
300 psi
For Use With
Dayton Solenoid Coils
Flow Range
5.5 to 55 gpm
Airflow
44.0 to 314 scfm
Item
Solenoid Valve Less Coil
Operation Type
Direct Acting
Standards
UL Listed
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Operating Pressure Differential Steam - Maximum
100 psi
Valve Positions
2-Position
Environmental Rating
Indoor, Outdoor
Valve Starting Configuration
Normally Closed
Operating Temperature - Maximum
180 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
5.5
For Media
Air, Light Oil, Steam, Water
Valve Body Style
Straight
Thread Type
FPT
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Valve Ways
2-Way
Airflow - Maximum
314 scfm
Operating Pressure Differential Hot Water - Maximum
100 psi
Inlet Connection Type
FPT
Compatible with Brand
Dayton
Outlet Connection Type
FPT
Operating Pressure Differential Water - Maximum
100 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential - Maximum
100 psi
Product Type
Industrial Solenoid Valve

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Coefficient of Volume (Cv) 5.5, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.