Straight Service Sink Faucet, 4" to 8-3/8" Mount, Polished Chrome 2 Hole

  • Mfr # 305-RCF

  • Zoro # G2579927


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4" to 8-3/8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-RCF
Zoro #
G2579927
UPC #
611943119911
Country of Origin
United States

Dimensions

Spout Length
2 1/8 in
Overall Height
2 3/8 in
Inlet Connection Size
1/2 in
Overall Depth
5 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Mounting Hole Center to Center
4" to 8-3/8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Straight Service Sink Faucet
Connection
1/2 in FNPT
Replacement Cartridge
5UTV6 or 5UTV5
Valve Type
Compression
Faucet Spout
Rigid
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Pail Hook
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 1/8 in
Faucet Type
Service Sink Faucet
Max. Mounting Hole Center Distance
8 in
ADA Compliance
ADA Compliant
Water Inlet Connection Type
Female NPT
Application
Commercial
Power Source
Manual
CEC Compliance
Not CEC Compliant
Ligature Resistance
No
Spout Shape
Straight
Temperature - Minimum
40 Degrees F
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
2
Flow Type
Laminar
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Inlet Connection Type
NPT
Pressure - Maximum
125 psi
Legend Style
Color
Flow Rate - Maximum
12 gpm
For Location
Utility Room
Inlet Connection Gender
Female
Temperature - Maximum
140 Degrees F
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Includes Drain
Drain Not Included
Installation Type
Wall

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.