CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket

  • Mfr # 9837-211

  • Zoro # G2580837


product price:  $15.89
/ea

Key Features

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9837-211
Zoro #
G2580837
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
1 in
For Pipe Outside Diameter
1 1/2 in
Hex Size
2 1/16 in
Fitting Side B Outside Diameter
2 1/16 in
Fitting Side A Outside Diameter
1 7/8 in

Details

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Reducer Bushing
Standards
ASTM D1784, NSF14 Certified
Color
Gray
Specific Pipe Fitting Shape
Reducing Bushing
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
210 Degrees F
Max. Pressure
471 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Reducer Bushing
Temp. Range
32 Degrees to 200 Degrees F
Includes Shield
No
Fitting Side B Type
Socket
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
For Pipe Schedule
80
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Spigot
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
470 psi @ 73 Degrees F
Includes Plug
No
Includes Pre-Applied Thread Sealant
No

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 in, Female, Socket, 2 1/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/2 in, 1 11/16 in Overall Length, 470 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.