Hydraulic Cylinder Pressure Gauge, 0 to 10,000 psi psi, 4 in Dial, 1/4 in NPTF, Bottom Location

  • Mfr # G4088L

  • Zoro # G2580995


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G4088L
Zoro #
G2580995
UPC #
662005223404
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
4.8"
Manufacturer Warranty Length
Limited Lifetime
Case Diameter
4 in
Nominal Dial Size
4 in
Case Depth
1.15 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
G
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
100
Case Color
Metallic
Smallest Graduation
100 psi
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Gauge Filled With
Glycerin
Required Gauge Adapter
Enerpac GA-3
Gauge Application
High Cycle
For Use With
All Cylinders
Gauge Mounting Method
Lower Mount
Case Material
Stainless Steel
Connection Type
NPTF
Dial Color
White
Vibration Resistance
Liquid-Filled
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Process Connection Gender
Male
Adjustable Pointer
No
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Field Fillable
No
Case Construction
Corrosion Resistant
Primary Scale Minor Graduations
100
Includes Vent Plug
No
Removable Bezel
No
Compatible Cylinder/Press
Cylinders, ENERPAC V-91
Compatible Brand and Series
ENERPAC V-91
Compatible Gauge Adapter
Enerpac GA-3
Gauge Case Liquid
Glycerin
Scale Type
Dual
Requires Adapter
Yes
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Compatible Manufacturer Model Number
V-91
Secondary Pressure Range
0 to 700 psi
Secondary Scale Units
bar
Secondary Scale Minor Graduations
10
Maximum Pressure
10000
Process Media Temperature - Minimum
20 Degrees F
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
10,000 psi
Process Media Temperature - Maximum
158 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
700 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible Cylinder Series
Cylinders, ENERPAC V-91
Compatible Gauge Adapter Series
Enerpac GA-3
Case Liquid
Glycerin
Compatible with Manufacturer Part Number
V-91

Description

Pressure Gauge, Gauge Type Liquid, Dial Size (In.) 4, Range 0 to 10,000 psi, Connection Size 1/4" NPT, Connection Location Lower, Range (PSI) 0 to 10,000, Pressure Range 0 to 10,000 psi, Smallest Graduation (PSI) 100, Accuracy (%) +/-1, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter 3KD39, Characteristics Calibrated with a Bottom Connection, For Use With All Cylinders, Includes Safety Blowout Disc and Pressure Equalizing Membrane, Manufacturers Warranty Length Limited Lifetim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.