Sheet Metal Screw, M5 x 25 mm, Zinc Plated Steel Torx Drive, 3000 PK

  • Mfr # MI525CTB10Z

  • Zoro # G2581054


product price:  $619.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI525CTB10Z
Zoro #
G2581054
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5
Fastener Length
25 mm
Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

M5-0.8X25 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.