Steel Door, LH, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Lead-Lined Flush

  • Mfr # CLLD-FL3070-LH-MORT-CE

  • Zoro # G2583099


product price:  $7,026.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
Lead-Lined Flush
Lock Type
Mortise
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLLD-FL3070-LH-MORT-CE
Zoro #
G2583099
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
72 5/8 in
Middle Hinge to Door Top Height
39 5/8 in
Door Height
84 in
Door Width
36 in
Top Hinge to Door Top Height
6 5/8 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
Lead-Lined Flush
Lock Type
Mortise
Hand
LH
Material
18-gauge steel
Fire Rating
180 min
Includes
1/32 in Thick Lead-Liner, Vertical Steel Stiffeners
For Use With
Lead Lined Frames
Agency Compliance
UL
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
Lead Lined Frames
Standards
UL
Includes Louver
No Louver Included
Door Material
Steel
Number of Doors
1
Door Metal Material Gauge
18 ga
Door Hand Orientation
Left Hand

Description

Steel Door, Door Type Lead-Lined Flush, Lock Type Mortise, Material 18-gauge Steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, For Use With Lead Lined Frames, Includes Vertical Steel Stiffeners and 1/32 In. Thick Lead-Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products