Street Tee Brass Street Tee, 1/2 in Female NPT X 1/2 in Male NPT

  • Mfr # 6AYW3

  • Zoro # G2584775


product price:  $14.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Street Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AYW3
Zoro #
G2584775
UPC #
190735926604
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Thread Size
1/2-14
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Street Tee
Max. Pressure
1200 psi
Temp. Range
-65 Degrees to 250 Degrees F
Basic Fitting Shape
Tee
Specific Pipe Fitting Shape
Street Tee
Standards
ASME B1.20.3, SAE J530
Pipe Fitting Schedule/Class
Class 150
Color
Yellow
Fitting Side A Pipe Threading
14
Fitting Side C Pipe Threading
14
Fitting Side A Type
NPT
Class
Class 150
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side B Gender
Male
Fitting Side C Type
NPT

Description

Extruded Street Tee, Brass, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Male, NPT, 14, 1/2 in, Female, NPT, 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.