Reducing Bushing Nickel Plated Brass Reducing Bushing, 3/8 in Male NPT X 1/8 in Female NPT

  • Mfr # 82280N-06-02

  • Zoro # G2585667


product price:  $2.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82280N-06-02
Zoro #
G2585667
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Hex Size
19 mm
Pipe Size (Fittings)
3/8" x 1/8"
Pipe Fitting Length
3/4"
Fitting Length
3/4"
Overall Length
3/4 in
Pipe Size
3/8" x 1/8"
Overall Pipe Length
0.768"
Fitting Thread Size A
3/8 in -18
Fitting Side B Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size B
1/8 in -27

Details

Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Reducing Bushing
Temp. Range
0 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Max. Pressure
250 psi
Standards
ASSE
Basic Fitting Shape
Bushing
Application
Air
Material Grade
CA360
Fitting Side B Pipe Threading
27
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Finish/Coating
Nickel-Plated
Fitting Side A Pipe Threading
18
Max. Steam Pressure
250 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
250 psi

Description

Reducing Bushing, Brass, Nickel-Plated, CA360, 3/8 in, Male, NPT, 3/8 in, 18, 3/8 in -18, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 250 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.