1/2" MNPT x 8" TBE PVC Pipe Nipple Sch 80

  • Mfr # 861-086

  • Zoro # G2586035


product price:  $4.89
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861-086
Zoro #
G2586035
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
8 in
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Overall Length
8 in
Outside Diameter
21/25 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Nipple
Max. Pressure
125 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Nipples
Standards
ASTM D1784, ASTM D2467, NSF 14, NSF 61
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
PVC
Material
PVC
Application
Non-Potable Water, Potable Water
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Side B Connection Type
Threaded
Schedule
Schedule 80
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
140 Degrees F
Side A Connection Type
Threaded
Gravity Flow
No
Side B Gender
Male
Maximum Operating Pressure
425 psi @ 73 Degrees F
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side A Gender
Male

Description

Pipe Nipple, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material PVC, Material Trade Name Industrial, Maximum Operating Pressure 425 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 8 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.