This item is Discontinued.

Dayton AC Gearmotor, 36 rpm, TENV, 115VAC 7AZ35

This item is Discontinued.

Dayton

AC Gearmotor, 36 rpm, TENV, 115VAC (Discontinued)

Mfr # 7AZ35
Zoro # G2586357
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AZ35
Zoro #
G2586357
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 21/32 in
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
1.13"
Dimension L
6-21/32"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
43.6 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
36
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.55
Standards
UL Recognized/CSA
Input HP
1/30
Phase
1
Voltage
115
Thermal Protection
Auto
Bearings
Ball on Case, Ball on Motor
Gear Type
Helical/Spur
Capacitor Required
8 MFD Capacitor Included
RPM Range
31 to 50
Rotation
Reversible
Enclosure
TENV
Gear Case Material
Die Cast Aluminum
Overhung Load
52 lb.
Motor Type
PSC
Insulation Class
b
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Gear Ratio
50:1
Seals
Bearing
Shaft
Single Output
Shaft Orientation
Parallel
Includes
Brake, Capacitor
Mounting
All Position
No Load RPM
36
Brake
Magnetic
Max. Ambient Temp.
40 Degrees C
Gears
Helical and Spur
Lubrication
Grease Filled
Finish
Powder Coated
Hz
60
Housing
Die Cast Aluminum
Reversible Shaft Output
Yes

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 50:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.