Gate Valve, 3/4 In., Bronze

  • Mfr # UP148 3/4

  • Zoro # G2586805


product price:  $75.27
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Max. Cold Working Pressure - CWP
300 psi
Standards
MSS-SP-80, NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP148 3/4
Zoro #
G2586805
UPC #
697988624382
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Valves
3/4"
Inlet to Outlet Length
2 1/8 in
Overall Length
2.13 in
Connection Size - Side 1
3/4 in
Handle Diameter
2.5 in
Connection Size - Side 2
3/4 in
Handle Height
5.84 in
Nominal Valve Size
3/4 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Max. Cold Working Pressure - CWP
300 psi
Standards
MSS-SP-80, NSF 372
Valve Max. Fluid Temp.
180 Degrees F
Top of Handle to Inlet Center
5 27/32 in
Body Material - Valves
Lead-Free Bronze
Stem Material
Brass
Wedge Material
Bronze
Bonnet Style
Screw-In
Max. Water Pressure - CWP
300 psi
Handle Material
Malleable Iron
Valve Stem Type
Rising
Handle Type
Wheel
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
32
Wedge Style
Solid
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-40 Degrees F
Bonnet Material
Bronze
For Media
Water
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 32, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.