This item is Discontinued.

Dayton AC Gearmotor, 20 rpm, TENV, 115VAC 7C137

This item is Discontinued.

Dayton

AC Gearmotor, 20 rpm, TENV, 115VAC (Discontinued)

Mfr # 7C137
Zoro # G2586978
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C137
Zoro #
G2586978
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5-9/16"
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
1.13"
Dimension L
5-9/16"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
69.4 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
20
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.45
Standards
UL Recognized/CSA
Input HP
1/30
Shaft Orientation
Parallel
Reversible Shaft Output
Yes
Gear Case Material
Die Cast Aluminum
Capacitor Required
6.5 MFD Capacitor Included
Voltage
115
Housing
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Includes
Capacitor, Speed Control
Gear Ratio
90:1
Mounting
All Position
Shaft
Single Output
Gears
Helical and Spur
Insulation Class
b
Hz
60
Enclosure
TENV
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
No Load RPM
20
Motor Type
PSC
Overhung Load
52 lb.
Seals
Bearing
Gear Type
Helical/Spur
Finish
Powder Coated
Rotation
Reversible
RPM Range
16 to 30
Lubrication
Grease filled
Thermal Protection
Auto
Phase
1
Bearings
Ball on Case, Ball on Motor

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 90:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.