Gate Valve, Class 125, 3/4 In., Bronze

  • Mfr # 149.75

  • Zoro # G2587006


product price:  $49.19
/ea

Key Features

Pipe Size
3/4"
Connection Type
Solder
Body Material
Bronze
Handle Type
Wheel
Pipe Size - Valves
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
149.75
Zoro #
G2587006
UPC #
697988627796
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Valves
3/4"
Inlet to Outlet Length
2 1/2 in
Overall Length
2.5 in
Handle Height
6.25 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Diameter
2.5 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Handle Type
Wheel
Valve Max. Fluid Temp.
406 Degrees F
Standards
MSS SP-80
Valve Stem Type
Rising
Max. Water Pressure - CWP
200 psi
Wedge Material
Bronze
Top of Handle to Inlet Center
6 1/4 in
Valve Class
Class 125
Max. Cold Working Pressure - CWP
200 psi
Body Material - Valves
Bronze
Max. Working Steam Pressure - WSP
125 psi
Handle Material
Malleable Iron
Bonnet Style
Screw-In
Stem Material
Bronze
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Connection Type - Side 1
Sweat
Wedge Style
Solid
Operating Temperature - Minimum
-40 Degrees F
Bonnet Material
Bronze
Maximum Pressure - Operating
200 psi
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
17.6
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 2
Sweat

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 17.6, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.