This item is Discontinued.

Dayton DC Gearmotor, 200 rpm, 24V, TENV 7C515

This item is Discontinued.

Dayton

DC Gearmotor, 200 rpm, 24V, TENV (Discontinued)

Mfr # 7C515
Zoro # G2587608
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C515
Zoro #
G2587608
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 1/8 in
Shaft Length (Dimension V)
1 1/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
7 1/4 in
Dimension L
6 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
200
Max. Torque
9.0 in-lb
Overhung Load
26 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
15:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Finish
Powder Coated
Gearmotor Voltage
24 V DC
Gearmotor Shaft Orientation
Parallel
Reversible Shaft Output
Yes
Gearmotor Rotation
CW/CCW
Gear Case
Die Cast Aluminum
Gear Type
Helical and Spur
Gearmotor Enclosure
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C
Shaft
Single Output
Housing Material
Die Cast Aluminum
No Load RPM
200
Insulation Class
b
Rear Shaft Encoder/Pulse Generator Mounting
No
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Brushes
Externally Replaceable
RPM Range
151 to 200
Gearmotor Shaft Type
Single
Thermal Protection
None
Replacement Brushes
23L586
Item
DC Gearmotor
Gearmotor Mounting Position
All Angle

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 15:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.