This item is Discontinued.

Dayton DC Gearmotor, 42.7 rpm, 12V, TENV 7C430

DC Gearmotor, 42.7 rpm, 12V, TENV (Discontinued)

  • Mfr # 7C430
  • Zoro # G2587632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C430
Zoro #
G2587632
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 9/16 in
Shaft Dia. (Dimension U)
3/8 in
Dimension L
6 9/16 in
Overall Length
7 11/16 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
42.7
Max. Torque
34.3 in-lb
Overhung Load
52 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
75:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.80
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gearmotor Enclosure
Totally Enclosed Nonventilated
Housing Material
Die Cast Aluminum
Insulation Class
b
Rear Shaft Encoder/Pulse Generator Mounting
No
Shaft
Single Output
Gear Case
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Gearmotor Voltage
12 V DC
Brushes
Externally Replaceable
No Load RPM
42.7
Replacement Brushes
23L586
Reversible Shaft Output
Yes
RPM Range
31 to 50
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Shaft Orientation
Parallel
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Finish
Powder Coated
Gear Type
Helical and Spur
Max. Ambient Temp.
40 Degrees C
Item
Dc Gearmotor
Gearmotor Shaft Type
Single

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 75:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.